{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | not for impact drilling | |
Tool material | Carbide | |
Number of cutting edges Z | 3 | |
maximum cutting depth | 60 mm | |
For use on | Switch boxes, cavity wall boxes and distribution boxes, recessed lighting | |
Type of product | Hole saw |
Article number | 788041 57 | |
EAN / GTIN | 4058546228729 | |
Manufacturer number | 4932464927 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Universal hole saw without centre drill 57 mm |
|||
Number of cutting edges Z | 3 | ||
recommended speed aluminium | 225 min-1 | 225 min-1 | |
recommended speed INOX | 75 min-1 | 75 min-1 | |
recommended speed steel | 150 min-1 | 150 min-1 | |
TPI | 4 / 6 | 4 / 6 | |
Diameter | 57 mm | 57 mm | |
Type of product | Hole saw | Hole saw | Hole saw |