{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | not for impact drilling | |
Tool material | Carbide | |
Anzahl Schneiden Z | 3 | |
maximale Trenntiefe | 60 mm | |
Verwendung für | Abluft- und Hausabflussrohre | |
Type of product | Hole saw |
Article number | 788041 102 | |
EAN / GTIN | 4058546228798 | |
Manufacturer number | 4932464934 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Universal hole saw without centre drill 102 mm |
on request
Delivery in 3 - 4 working days
16 pieces in stock
CHF 36.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Vitesse de rotation recommandée aluminium | 120 min-1 | |
Vitesse de rotation recommandée INOX | 40 min-1 | |
Vitesse de rotation recommandée acier | 85 min-1 | |
Tool material | Carbide | |
Dents / pouce | 4 / 6 | |
Diamètre | 102 mm | |
Type of product | Hole saw | Scies cloche |