• The item cannot be ordered due to missing prices.

Hole saw, bi-metal 102 mm

Article no.: 589010 102

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    TPI 4 / 6
    Diameter 102 mm
    recommended speed steel 85 min-1
    recommended speed INOX 40 min-1
    recommended speed aluminium 120 min-1
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 589010 102
    EAN / GTIN 4045197158666
    Manufacturer number 589010 102

    Description

    Version:

    Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
    • Vario toothing 4/6 tpi for low vibration.
    • Maximum depth of cut for all sizes 38 mm.
    • Precision ground teeth – very quick sawing and clean cut edges.

    Application:

    On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).

    Recommendation:

    The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

    Note:

    Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
    For drill heads for stone see No. 788000.
    For carbide circle cutters for steel see No. 118400, 118500, 119000.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart