• The item cannot be ordered due to missing prices.

Universal hole saw without centre drill 65 mm

Article no.: 788041 65

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Use with impact / without impact: not for impact drilling
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact not for impact drilling
Tool material Carbide
Number of cutting edges Z 3
maximum cutting depth 60 mm
For use on Switch boxes, cavity wall boxes and distribution boxes, recessed lighting
Type of product Hole saw

Identification numbers & Classifications

Article number 788041 65
EAN / GTIN 4058546228736
Manufacturer number 4932464928

Description

Version:

Carbide teeth for a longer working life, even when drilling into dense materials. Wide and deep flutes for easy removal of the drilled core. Aggressive tooth geometry for up to 10x quicker drill progression in comparison to bi-metal hole saws. Ideal for use in the electronics area and installation area.

Application:

For drilling larger holes and breaking throughs in various materials: masonry, lightweight materials, plastics, and wood. Unsuitable for use in hard materials such as concrete, granite, natural stone and hard tiles with a hardness greater than 30 N/mm².

Note:

Use only with rotary drive (no impact).

Downloads & documents

Compare with similar products

This article


Recommendations


Universal hole saw without centre drill  65 mm

Universal hole saw without centre drill 65 mm

Number of cutting edges Z 3
recommended speed aluminium 200 min-1
recommended speed INOX 65 min-1
recommended speed steel 130 min-1
TPI 4 / 6
Diameter 65 mm
Type of product Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart