{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | not for impact drilling | |
Tool material | Carbide | |
Number of cutting edges Z | 3 | |
maximum cutting depth | 60 mm | |
For use on | Switch boxes, cavity wall boxes and distribution boxes, recessed lighting | |
Type of product | Hole saw |
Article number | 788041 68 | |
EAN / GTIN | 4058546228743 | |
Manufacturer number | 4932464929 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Universal hole saw without centre drill 68 mm |
on request
In stock
915 pieces in stock
21,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
12,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
priporočeno število vrtljajev v aluminij | 190 min-1 | 190 min-1 | |
priporočeno število vrtljajev v INOX | 65 min-1 | 65 min-1 | |
priporočeno število vrtljajev v jeklo | 130 min-1 | 130 min-1 | |
maximum cutting depth | 60 mm | ||
Zob na colo | 4/6 | 4/6 | |
Premer | 68 mm | 68 mm | |
Type of product | Hole saw | Žage za luknje | Žage za luknje |