{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Standard | DIN 3113 | |
Spanner length L | 475 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 36 | |
EAN / GTIN | 7630027400786 | |
Manufacturer number | AA0036A |
This article |
Recommendations |
|
---|---|---|
Combination spanner, non-sparking 36 mm |
||
Surface | phosphated | |
Spanner length L | 475 | 400 |
Width across flats | 36 | 36 |
Width across flats | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel |
maximum ring height h2 max | 24 | |
Type of product | Spanner | Spanner |