{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Standard | DIN 3113 | |
Spanner length L | 225 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 15 | |
EAN / GTIN | 7630027400366 | |
Manufacturer number | AA0015A |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, non-sparking 15 mm |
|||
maximum jaw height h1 | 7 | 7 | |
Ring setting | 15 | 15 | |
Spanner length L | 225 | 190 | 275 |
Width across flats | 15 | 15 | 15 |
Width across flats | metric | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel | Chromium-molybdenum steel |
Type of product | Spanner | Spanner | Spanner |