{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Standard | DIN 3113 | |
Spanner length L | 295 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 22 | |
EAN / GTIN | 7630027400502 | |
Manufacturer number | AA0022A |
This article |
Recommendations |
|
---|---|---|
Combination spanner, non-sparking 22 mm |
||
maximum jaw height h1 | 10 | |
Spanner length L | 295 | 260 |
Width across flats | 22 | 22 |
Width across flats | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel |
maximum ring height h2 max | 15 | |
Type of product | Spanner | Spanner |