{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Standard | DIN 3113 | |
Spanner length L | 175 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 10 | |
EAN / GTIN | 7630027400267 | |
Manufacturer number | AA0010A |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, non-sparking 10 mm |
|||
maximum jaw height h1 | 5 | 5.5 | |
Spanner length L | 175 | 140 | 190 |
Width across flats | 10 | 10 | 10 |
Width across flats | metric | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel | Chromium-molybdenum steel |
maximum ring height h2 max | 9 | 8 | |
Type of product | Spanner | Spanner | Spanner |