{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Standard | DIN 3113 | |
Spanner length L | 325 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 24 | |
EAN / GTIN | 7630027400540 | |
Manufacturer number | AA0024A |
This article |
Recommendations |
|
---|---|---|
Combination spanner, non-sparking 24 mm |
||
maximum jaw height h1 | 12 | |
Standard | DIN 3113 | |
Spanner length L | 325 | 280 |
Width across flats | 24 | 24 |
Width across flats | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel |
Type of product | Spanner | Spanner |