{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Standard | DIN 3113 | |
Spanner length L | 205 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 13 | |
EAN / GTIN | 7630027400328 | |
Manufacturer number | AA0013A |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, non-sparking 13 mm |
|||
maximum jaw height h1 | 6.5 | 6.5 | |
Spanner length L | 205 | 170 | 240 |
Width across flats | 13 | 13 | 13 |
Width across flats | metric | metric | metric |
Material | Aluminium bronze | Chrome vanadium steel | Chromium-molybdenum steel |
maximum ring height h2 max | 11 | 10 | |
Type of product | Spanner | Spanner | Spanner |