• The item cannot be ordered due to missing prices.

Precision circlip pliers, Type: J41

Article no.: 719790 J41

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, angled

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, angled
overall length 305 mm
for internal circlips ⌀ 85 mm - 140 mm
Tip ⌀ 3.2 mm
Standard DIN 5256 D
Shape D
Jaw shape 90° angled
Handle plastic coated
Material Special steel
Material of point Special steel
Surface chemically greyed
with over-expansion guard no
Handle with self-grip mechanism yes
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719790 J41
EAN / GTIN 4003773048664
Manufacturer number 48 21 J41

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, chemically blacked. Plastic coated handles.
With inserted precision tips.
Form D −90° angled jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers, Type: J41

Precision circlip pliers, Type: J41

Jaw shape 90° angled 90° angled 90° angled
Shape D D D
for internal circlips ⌀ 85 mm - 140 mm 85 mm - 140 mm 85 mm - 140 mm
Handle plastic coated plastic coated plastic coated
Tip ⌀ 3.2 mm 3.2 mm 3.2 mm
Exchangeable points no no no
Type of product Circlip Pliers Circlip Pliers Circlip Pliers

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart