{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 130 mm | |
for internal circlips ⌀ | 8 mm - 13 mm | |
Tip ⌀ | 0.9 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Handle with self-grip mechanism | yes | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719790 J01 | |
EAN / GTIN | 4003773048619 | |
Manufacturer number | 48 21 J01 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers, Type: J01 |
|||
Jaw shape | 90° angled | 90° angled | 90° angled |
overall length | 130 mm | 130 mm | 135 mm |
Surface | chemically greyed | black | chemically blacked |
Tip ⌀ | 0.9 mm | 0.9 mm | 0.9 mm |
Use of circlip pliers | Inner ring, angled | Inner ring, angled | Inner ring, angled |
Material | Special steel | Special steel | Chromium vanadium steel |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |