{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, straight | |
overall length | 320 mm | |
for internal circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | DIN 5256 C | |
Shape | C | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Handle with self-grip mechanism | yes | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719790 J4 | |
EAN / GTIN | 4003773048558 | |
Manufacturer number | 48 11 J4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision circlip pliers, Type: J4 |
||||
Jaw shape | straight | straight | straight | 45° angled |
for internal circlips ⌀ | 85 mm - 140 mm | 85 mm - 140 mm | 85 mm - 140 mm | 85 mm - 140 mm |
overall length | 320 mm | 320 mm | 320 mm | 320 mm |
Handle | plastic coated | plastic coated | plastic coated | plastic coated |
Standard | DIN 5256 C | DIN 5256 C | DIN 5256 C | similar to DIN 5256 |
Material | Special steel | Special steel | Chromium vanadium steel | Chromium vanadium steel |
Exchangeable points | no | no | no | no |