{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, straight | |
overall length | 225 mm | |
for internal circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.25 mm | |
Standard | DIN 5256 C | |
Shape | C | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | no | |
Handle with self-grip mechanism | yes | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719790 J3 | |
EAN / GTIN | 4003773048541 | |
Manufacturer number | 48 11 J3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Precision circlip pliers, Type: J3 |
||||
for internal circlips ⌀ | 40 mm - 100 mm | 40 mm - 100 mm | 40 mm - 100 mm | 40 mm - 100 mm |
overall length | 225 mm | 225 mm | 225 mm | 225 mm |
Handle | plastic coated | plastic coated | plastic coated | plastic coated |
Surface | chemically greyed | black | chemically blacked | chemically blacked |
Tip ⌀ | 2.25 mm | 2.25 mm | 2.3 mm | 2.3 mm |
Use of circlip pliers | Inner ring, straight | Inner ring, straight | Inner ring, straight | Inner ring, angled |
Material | Special steel | Special steel | Chromium vanadium steel | Chromium vanadium steel |