• The item cannot be ordered due to missing prices.

Precision circlip pliers, Type: J0

Article no.: 719790 J0

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 140 mm
for internal circlips ⌀ 8 mm - 13 mm
Tip ⌀ 0.9 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface chemically greyed
with over-expansion guard no
Handle with self-grip mechanism yes
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719790 J0
EAN / GTIN 4003773048510
Manufacturer number 48 11 J0

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers, Type: J0

Precision circlip pliers, Type: J0

Jaw shape straight straight straight 45° angled
for internal circlips ⌀ 8 mm - 13 mm 8 mm - 13 mm 8 mm - 13 mm 8 mm - 13 mm
Handle plastic coated plastic coated plastic coated plastic coated
Tip ⌀ 0.9 mm 0.9 mm 0.9 mm 0.9 mm
Use of circlip pliers Inner ring, straight Inner ring, straight Inner ring, straight Inner ring, angled
Material Special steel Special steel Chromium vanadium steel Chromium vanadium steel
Exchangeable points no no no no

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart