• The item cannot be ordered due to missing prices.

Precision circlip pliers J41

Article no.: 719770 J41

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, angled

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Use of circlip pliers Inner ring, angled
overall length 305 mm
for internal circlips ⌀ 85 mm - 140 mm
Tip ⌀ 3.2 mm
Standard DIN 5256 D
Shape D
Jaw shape 90° angled
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719770 J41
EAN / GTIN 4045197504081
Manufacturer number 719770 J41

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles.
With inserted precision tips.
Form D − 90° angled jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers  J41

Precision circlip pliers J41

Jaw shape 90° angled 90° angled
for internal circlips ⌀ 85 ;140 85 ;140
Handle plastic coated plastic coated
Standard DIN 5256 D DIN 5256 D
Surface black chemically blacked
Tip ⌀ 3.2 3.2
Exchangeable points no no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart