Precision circlip pliers set, 4 pieces for internal circlips, Number of pliers: 4

Article no.: 700137 4
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
249 pieces in stock 249 pieces available in 11-14 working days

Select article variation and quantity

Number of pliers Unit price incl. VAT

Availability

  • Use of circlip pliers: Inner ring, angled

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Use of circlip pliers Inner ring, angled
Standard DIN 5256 D
for internal circlip ⌀ 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm
Tip ⌀ 1.25; 1.8; 2.25; 3.2; mm
maximum overall length 130; 170; 210; 305 mm
Type of product Circlip Pliers

Identification & Classification

Article number 700137 4
Copy
EAN / GTIN 4045197553522
Copy
Manufacturer number 700137 4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Standard:

DIN 5256 D − for internal circlips.

Supplied with:

1 each circlip pliers No. 719770 size J11; J21; J31; J41.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart