{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 260 mm | |
Torque range | 10 Nm - 50 Nm | |
Scale graduation, 1 graduation = | 0.5 Nm | |
Weight | 400 g | |
Square drive | 3/8 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 180 mm | |
Type of product | Torque Wrench |
Article number | 657235 50 | |
EAN / GTIN | 4560138448076 | |
Manufacturer number | QL50N |
This article |
Recommendations |
|||
---|---|---|---|---|
Torque wrench with setting scale, maximum torque: 50N·m |
||||
Reversible reading | Nm | Nm; lbfft; lbfin; kgf-cm | Nm | Nm |
Direction of tightening | Right-hand tightening | Right-hand tightening | For right and left-hand tightening | Right-hand tightening |
Data can be recorded | no | no | no | no |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | with adjustment scale | digital, adjustable | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |
Feedback | triggering | triggering | triggering | triggering |
Lever length including factory calibration reference dimension [l3] | 180 mm | 228 mm | 209 mm | 208 mm |