{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 335 mm | |
Torque range | 20 Nm - 100 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 650 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 255 mm | |
Type of product | Torque Wrench |
Article number | 657235 100 | |
EAN / GTIN | 4562135127350 | |
Manufacturer number | QL100N4 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with setting scale, maximum torque: 100N·m |
|||
Square drive | 1/2 in | 1/2 in | 1/2 in |
Data can be recorded | no | no | no |
maximum torque | 100 Nm | 100 Nm | 100 Nm |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Adjustable trigger value | adjustable | adjustable | preset |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |