• The item cannot be ordered due to missing prices.

Torque wrench with setting scale, maximum torque: 1400N·m

Article no.: 657235 1400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,400 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Overall length L 1,787 mm
Torque range 300 Nm - 1,400 Nm
Scale graduation, 1 graduation = 10 Nm
Weight 10,800 g
Square drive 1 in
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 1,650 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657235 1400
EAN / GTIN 4571141276440
Manufacturer number QLE1400N2

Description

Version:

Torque wrench, adjustable using micrometer scale, with protection against accidental changes to the setting. With reversible ratchet head and square drive for sockets.
Units of measure: Nm.
With knurled metal handle.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

For medium and large batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Use only sockets with lock hole.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart