{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 10 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 195 mm | |
Torque range | 2 Nm - 10 Nm | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 190 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 135 mm | |
Type of product | Torque Wrench |
Article number | 657235 10 | |
EAN / GTIN | 4571141275528 | |
Manufacturer number | QL10N-MH |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with setting scale, maximum torque: 10N·m |
|||
Overall length L | 195 mm | 155 mm | 139 mm |
Weight | 190 g | 190 g | 170 g |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Setting the trigger value | with adjustment scale | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |
Feedback | triggering | triggering | triggering |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |