• The item cannot be ordered due to missing prices.

Torque wrench with digital display 50 N·m

Article no.: 656650 50

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 340 mm
Torque range 10 Nm - 50 Nm
Torque range 7 lbfft - 37 lbfft
Resolution 0.5 Nm
Weight 820 g
Square drive 3/8 in
Display digital
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Power supply Rechargeable battery-powered
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfft; lbfin; kgf-cm
Measurement process Torque
Adjustable trigger value adjustable
Norm DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 228 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 656650 50
EAN / GTIN 4045197683274
Manufacturer number 656650 50

Description

Version:

Handy and very compact, one-armed torque wrench, self-triggering. The setting is performed using a digital display (OLED display with battery charge display, rechargeable by mini-USB cable). The unit of measure is easily changed using the multi-function button. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted.
Acoustic and perceptible “click effect” ensures particularly easy use and accurate setting of the desired torque.
  • Sturdy ratchet, reversible / push-through.
  • Tough and robust steel tube (hardened and hard chrome-plated), slim design.
  • OLED display showing the value, battery charge level and unit of measure.
  • Mini-USB port for charging the display battery.
  • Handle ergonomically embossed. End collar prevents slipping. Sealed for protection against ingress of dirt and liquids.
  • Unlocking display of the setting mechanism, easily visible from any position.

Units of measure: Nm, lbfft, lbfin, kgf·cm.
With built-in ratchet - only for clockwise tightening.

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Mini-USB charger cable for the OLED display.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart