{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 598 mm | |
Torque range | 60 Nm - 300 Nm | |
Torque range | 45 lbfft - 220 lbfft | |
Resolution | 1 Nm | |
Weight | 1,500 g | |
Square drive | 1/2 in | |
Display | digital | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Rechargeable battery-powered | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | digital, adjustable | |
Feedback | triggering | |
Reversible reading | Nm; lbfft; lbfin; kgf-cm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 478 mm | |
Type of product | Torque Wrench |
Article number | 656650 300 | |
EAN / GTIN | 4045197684202 | |
Manufacturer number | 656650 300 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Torque wrench with digital display, maximum torque: 300N·m |
||||||
Display | digital | digital | digital | digital | digital | digital |
Torque range | 60 Nm - 300 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm |
Power supply | Rechargeable battery-powered | Battery-powered | Battery-powered | Rechargeable battery-powered | Rechargeable battery-powered | Rechargeable battery-powered |
maximum torque | 300 Nm | 340 Nm | 340 Nm | 340 Nm | 340 Nm | 340 Nm |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | mechanical | electronic | electronic | electronic | electronic | electronic |
Feedback | triggering | displaying | displaying | displaying | displaying; triggering; acoustic signal | displaying |