{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 340 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Measuring accuracy rotational angle | ±1 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface; Bluetooth interface | |
Test certificate | Manufacturer’s test certificate | |
Series | HCT | |
Overall length L | 650 mm | |
Torque range | 68 Nm - 340 Nm | |
Torque range | 50 lbfft - 251 lbfft | |
Torque range | 602 lbfin - 3,009 lbfin | |
Resolution | 0.1 Nm | |
Angular resolution | 0.1 degrees | |
Weight | 1,625 g | |
Adjusted reference dimension on the torque wrench [l2] | 34.1 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 14×18 mm | |
Display | digital | |
Release signalling | haptisk; acoustic; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.4 Ah | |
Nominal voltage | 3.6 V | |
Connection format | for plug-in heads (rectangular socket) | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Display diagonal | 2.8 in | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 542 mm | |
Lever length including factory calibration reference dimension [l3] | 576 mm | |
Type of product | Torque Wrench |
Article number | 655010 340 | |
EAN / GTIN | 4062406298043 | |
Manufacturer number | 655010 340 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Electronic torque wrench / rotational angle wrench HCT, maximum torque: 340N·m |
|||||
Display | digital | digital | digital | digital | digital |
Torque range | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm | 68 Nm - 340 Nm |
Power supply | Rechargeable battery-powered | Battery-powered | Battery-powered | Rechargeable battery-powered | Rechargeable battery-powered |
maximum torque | 340 Nm | 340 Nm | 340 Nm | 340 Nm | 340 Nm |
Torque measuring accuracy | ±2 %; ±3 % | ±2 %; ±3 % | ±2 %; ±3 % | ±3 %; ±2 % | ±2 %; ±2 % |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |