• The item cannot be ordered due to missing prices.

Electronic torque wrench / rotational angle wrench HCT, maximum torque: 500N·m

Article no.: 655010 500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2; ± 3
  • Measuring accuracy rotational angle: ± 1
  • Measuring accuracy rotational angle: ± 1
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 500 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %; ± 3 %
Measuring accuracy rotational angle ± 1 %
Measuring accuracy rotational angle ± 1 degrees
Exchangeable tool Plug-in head
Interface USB interface; Bluetooth interface
Test certificate Manufacturer’s test certificate
Series HCT
Overall length L 950 mm
Torque range 100 Nm - 500 Nm
Torque range 74 lbfft - 367 lbfft
Torque range 885 lbfin - 4,425 lbfin
Resolution 0.1 Nm
Angular resolution 0.1 degrees
Weight 3,100 g
Square drive 3/4 in
Display digital
Release signalling visual; acoustic; haptisk
Trigger principle Vibration motor
Power supply Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.4 Ah
Nominal voltage 3.6 V
Connection format Push-through square drive (ratchet)
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Measurement technology electronic
Data can be recorded yes
Display diagonal 2.8 in
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft; lbfin
Measurement process Torque; Angle of rotation
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 865 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655010 500
EAN / GTIN 4067263122296
Manufacturer number 655010 500

Description

Version:

  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With battery display and memory display. Torque and rotational angle both displayed at the same time.
  • Display: Peak and Track function modes.
  • Modes: Displaying torque, triggering torque, triggering rotational angle, triggering rotational angle with rotational angle monitoring, triggering rotational angle with torque monitoring. Up to 100 screw tightening profiles can be programmed. Recurrent screw tightening profiles and be summarised into a procedure (up to 10 procedures each with up to 10 screw tightening profiles). Screw tightening profiles and procedures can be programmed both directly at the wrench and also conveniently via the app.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The analyser has a bi-directional interface but can also be used independently (without app).
  • Apps: The Bluetooth dongle 498999 STICK (license) and the Windows app software are required to activate the HCT Windows app (http://ho7.eu./win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time). The memory on the wrench can be manually deactivated if the connection to the end device has been established by HID.
  • Data output: Available via Bluetooth or USB-C. Via Bluetooth: Available via the apps as a .csv file, or directly at the torque wrench via the HID interface for simple and convenient digital documentation. Via the USB C interface: The data can the exported as a .csv file.
  • Wireless approval: The torque wrenches with Bluetooth interface have valid wireless approval in all EU countries, Switzerland, Norway, Turkey, UK, USA and Mexico.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screw-tightening cases and procedures. In addition, you can set that reworking a screw connection that has been performed incorrectly requires input of a password.
  • Warning signal outputs are haptic (vibration), visual (change of colour at the display, 360° LED ring with “traffic light function” clearly visible from anywhere) and acoustic (buzzer). The pre-warning point can be configured individually. Haptic and acoustic warning signals can be disabled if desired.
  • Easy input of reference dimensions: For tools with a different pitch setting simply input the new pitch. No laborious calculations with formulae.
  • Protection class IP40.
  • The 2-component handle of the torque / rotational angle wrench ensures specially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: The wrench can be reset to the factory settings.
  • Time and date on the wrench are updated automatically as soon as it is connected to the app.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.

Units of measure: Nm, lbfft, lbfin.
with built-in reversible ratchet.

Advantage:

Please update the application and Bluetooth firmware of your torque wrenches HCT to take full advantage of the benefits! Application firmware from 3.37, Bluetooth firmware from 0.95.

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth:
  • Simple data transmission: at the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone – no dongle necessary.
  • Freedom of movement: no annoying data transmission cables.
  • Independence of location: measurements can be performed directly at the machine and transmitted by radio to your application.
  • Reliable data transmission: no read errors and transmission errors – multiple measuring devices can be linked together.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise ± 2%, anticlockwise ± 3%.
Rotation angle: ± 1° for the measurement range up to 100°, ± 1 % for the measurement range 100° and beyond.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

USB-C data cable, reversible ratchet with ejector (size 12 – 340: plug-in ratchet, size 500 and 850: fixed ratchet), 1 commercially available Li-ion battery type 18650 3.6V / 3400 mAh (can be charged directly in the tool via a USB-C plug). Supplied in a sturdy plastic case.

Note:

Suitable additional batteries can be found under No. 081574 size 3500. Charger for 4 batteries available as options under: 081590 size 4ULTRA. A holder for a torque wrench bracket or mounting is available under No. 655039 size 1.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronic torque wrench / rotational angle wrench HCT, maximum torque: 500N·m

Electronic torque wrench / rotational angle wrench HCT, maximum torque: 500N·m

Power supply Mains operated Rechargeable battery-powered
maximum torque 500 Nm 500 Nm
Measurement process Torque; Angle of rotation Torque; Angle of rotation
Standard DIN EN ISO 6789 DIN EN ISO 6789
Measurement technology electronic electronic
Connection format Push-through square drive (ratchet) Push-through square drive (ratchet)
Feedback displaying displaying

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart