This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery charger 4L

Article no.: 081590 4L

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Interface Digimatic interface
    Nominal voltage 100 V - 240 V
    maximum charging current 0.45 A
    Maximum number of charging points 4
    Number of charging slots for USB 1
    Length 105 mm
    Width 65 mm
    Height 27 mm
    Type of product Battery charger

    Identification numbers & Classifications

    Article number 081590 4L
    Manufacturer number 1001-0011

    Description

    Version:

    Microprocessor-controlled charging and servicing stations for battery cells with individual channel monitoring and battery fault detection. Status display for each charging slot, automatic charging switch-off, overload protection and trickle charging. Input voltage 100−240 V.
    With LC display for detailed monitoring of the charging process. Additional USB-A charging output 5 V, 1000 mA, mains plug (100 - 240 V).

    Application:

    NiMH/NiCd battery charging points: 1-4 × Micro AAA / Mignon AA or 1-3 × Baby C or 1-2 × Mono D.

    Attention:

    German version. Order free UK adapter plug No. 08 1172_GB