{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Interface | Digimatic interface | |
maximum charging current | 1.8 A | |
Number of charging slots for USB | 1 | |
Length | 119 mm | |
Width | 67 mm | |
Height | 31 mm | |
Type of product | Battery charger |
Article number | 081590 4PRO | |
Manufacturer number | 1001-0005 |