{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 474 mm | |
Torque range | 40 Nm - 200 Nm | |
Torque range | 30 lbfft - 150 lbfft | |
Resolution | 1 Nm | |
Weight | 1,100 g | |
Square drive | 1/2 in | |
Display | digital | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Rechargeable battery-powered | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | digital, adjustable | |
Feedback | triggering | |
Reversible reading | Nm; lbfft; lbfin; kgf-cm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 357 mm | |
Type of product | Torque Wrench |
Article number | 656650 200 | |
EAN / GTIN | 4045197683298 | |
Manufacturer number | 656650 200 |
This article |
Recommendations |
|
---|---|---|
Torque wrench with digital display, maximum torque: 200N·m |
||
Direction of tightening | Right-hand tightening | For right and left-hand tightening |
Torque range | 40 Nm - 200 Nm | 40 Nm - 200 Nm |
Power supply | Rechargeable battery-powered | Battery-powered |
Weight | 1,100 g | 2,170 g |
Torque measuring accuracy | ±4 % | ±2 %; ±3 % |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Feedback | triggering | displaying |