{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±2 % | |
Overall length L | 276 mm | |
Torque range | 10 Nm - 50 Nm | |
Weight | 340 g | |
Square drive | 3/8 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 208 mm | |
Type of product | Torque Wrench |
Article number | 657460 50 | |
EAN / GTIN | 4045197995995 | |
Manufacturer number | 657460 50 |
This article |
Recommendations |
|
---|---|---|
Torque wrench without scale with reversible ratchet, maximum torque: 50N·m |
||
Reversible reading | Nm | Nm; lbfft; lbfin; kgf-cm |
Direction of tightening | Right-hand tightening | Right-hand tightening |
Measurement technology | mechanical | mechanical |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | without setting scale (requires torque analyser) | digital, adjustable |
Adjustable trigger value | preset | adjustable |
Lever length including factory calibration reference dimension [l3] | 208 mm | 228 mm |