{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 25 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±2 % | |
Overall length L | 205 mm | |
Torque range | 5 Nm - 25 Nm | |
Weight | 280 g | |
Square drive | 1/4 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Norm | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 141 mm | |
Type of product | Torque Wrench |
Article number | 657460 25 | |
EAN / GTIN | 4045197995988 | |
Manufacturer number | 657460 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench without scale with reversible ratchet 25 N·m |
||
Direction of tightening | Right-hand tightening | For right and left-hand tightening |
Weight | 280 | 230 |
maximum torque | 25 | 25 |
Norm | DIN EN ISO 6789 | DIN EN ISO 6789 |
Trigger principle | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |
Lever length including factory calibration reference dimension [l3] | 141 | 157 |