{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±2 % | |
Overall length L | 446 mm | |
Torque range | 50 Nm - 200 Nm | |
Weight | 800 g | |
Square drive | 1/2 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Norm | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 351.5 mm | |
Type of product | Torque Wrench |
Article number | 657460 200 | |
EAN / GTIN | 4045197996015 | |
Manufacturer number | 657460 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Torque wrench without scale with reversible ratchet 200 N·m |
||||
Reversible reading | Nm | Nm | Nm | Nm |
Direction of tightening | Right-hand tightening | For right and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening |
Overall length L | 446 | 405 | 459 | 410 |
maximum torque | 200 | 200 | 200 | 200 |
Connection format | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |