{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Overall length L | 405 mm | |
Torque range | 50 Nm - 200 Nm | |
Weight | 720 g | |
Socket for plug-in head | 14×18 mm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 657500 200 | |
EAN / GTIN | 4045197566461 | |
Manufacturer number | 657500 200 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench base unit 200 N·m |
|||
Reversible reading | Nm | Nm | Nm |
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening |
Overall length L | 405 mm | 459 mm | 410 mm |
maximum torque | 200 Nm | 200 Nm | 200 Nm |
Measurement process | Torque | Torque | Torque |
Measurement technology | mechanical | mechanical | mechanical |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |