• The item cannot be ordered due to missing prices.

Torque wrench base unit 35 N·m

Article no.: 657500 35

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 35 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Exchangeable tool Plug-in head
Overall length L 180 mm
Torque range 7 Nm - 35 Nm
Weight 250 g
Socket for plug-in head 9×12 mm
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657500 35
EAN / GTIN 4045197566430
Manufacturer number 657500 35

Description

Version:

Single-handed torque wrench without a setting scale. Wrench setting using torque analyser. Left-hand tightening by reversing the plug-in head.
Without plug-in head (base model); see No. 657582657590 for suitable plug-in heads.

Function:

On reaching the set torque value the wrench triggers giving a “signal”(audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Optional extras:

Adjustment wrench No. 657520.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart