{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 25 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Overall length L | 189 mm | |
Torque range | 5 Nm - 25 Nm | |
Weight | 230 g | |
Adjusted reference dimension on the torque wrench [l2] | 19.5 mm | |
Socket for plug-in head | 9×12 mm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 137.5 mm | |
Lever length including factory calibration reference dimension [l3] | 157 mm | |
Type of product | Torque Wrench |
Article number | 657450 25 | |
EAN / GTIN | 4045197995926 | |
Manufacturer number | 657450 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench base unit without scale without plug-in head 25 N·m |
||
maximum torque | 25 | 25 |
Torque measuring accuracy | ±2 | ±2 |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | mechanical | mechanical |
Feedback | triggering | triggering |
Adjustable trigger value | preset | preset |
Lever length including factory calibration reference dimension [l3] | 157 | 141 |