{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Overall length L | 368 mm | |
Torque range | 20 Nm - 100 Nm | |
Weight | 450 g | |
Adjusted reference dimension on the torque wrench [l2] | 38.5 mm | |
Socket for plug-in head | 14×18 mm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 295.5 mm | |
Lever length including factory calibration reference dimension [l3] | 334 mm | |
Type of product | Torque Wrench |
Article number | 657450 100 | |
EAN / GTIN | 4045197995940 | |
Manufacturer number | 657450 100 |
This article |
Recommendations |
|
---|---|---|
Torque wrench base unit without scale without plug-in head, maximum torque: 100N·m |
||
Data can be recorded | no | no |
Weight | 450 g | 1,000 g |
maximum torque | 100 Nm | 100 Nm |
Torque measuring accuracy | ±2 % | ±3 % |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Connection format | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) |
Trigger principle | mechanical short-travel release | mechanical short-travel release |