{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Overall length L | 375 mm | |
Torque range | 20 Nm - 100 Nm | |
Weight | 1,000 g | |
Square drive | 1/2 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 252 mm | |
Type of product | Torque Wrench |
Article number | 657352 100 | |
EAN / GTIN | 4045197804198 | |
Manufacturer number | 657352 100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench without scale 100 N·m |
|||
Reversible reading | Nm | Nm | Nm |
Torque range | 20 ;100 | 20 ;100 | 20 ;100 |
Weight | 1,000 | 550 | 450 |
Measurement process | Torque | Torque | Torque |
Measurement technology | mechanical | mechanical | mechanical |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Setting the trigger value | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |