• The item cannot be ordered due to missing prices.

Electronic torque analyser “ProTest” 400 N·m

Article no.: 654460 400

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 400 Nm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±0.5 %
    Interface RS232C interface
    Test certificate Manufacturer’s test certificate
    Measuring range 8 Nm - 400 Nm
    Display unit width 185 mm
    Display unit height 128 mm
    Display unit depth 104 mm
    Measuring value sensor width 106 mm
    Measuring value sensor height 100 mm
    Measuring value sensor depth 185 mm
    Weight 6.4 kg
    Square drive adapter 3/8 in; 1/2 in; 3/4 in
    Power supply Mains operated
    Type of product Torque testing device

    Identification numbers & Classifications

    Article number 654460 400
    EAN / GTIN 5060922231307
    Manufacturer number 43219

    Description

    Version:

    • Sturdy cast aluminium body.
    • Large-format LCD display.
    • Easy to use − pictogram keypad for direct choice of the test procedure etc.
    • User-specific input of target torque with upper and lower tolerances; acoustic and visual signal (3 LEDs) on reaching/exceeding the target torque.
    • 3 user modes: Following, inflection point detection, and peak value display.

    Advantage:

    • Checking to DIN EN ISO 6789; only the target value has to be put in − the torque analyser does the rest.
    • 11 display languages.
    • Testing in horizontal and vertical position.
    • Display and measured value sensor can be separated.

    Application:

    For setting and calibrating torque tools.

    Supplied with:

    Measured value sensor, display unit, mains adapter, RS-232C connecting cable to PC or printer, 2 securing screws, and square drive adapter all in a sturdy case, including UKAS calibration certificate, right-hand.

    Note:

    Wall bracket under No. 654462.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart