• The item cannot be ordered due to missing prices.

Torque wrench base unit without scale without plug-in head 50 N·m

Article no.: 657450 50

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Plug-in head

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 50 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±2 %
    Exchangeable tool Plug-in head
    Overall length L 247 mm
    Torque range 10 Nm - 50 Nm
    Weight 290 g
    Adjusted reference dimension on the torque wrench [l2] 30 mm
    Socket for plug-in head 9×12 mm
    Release signalling akustisk; haptisk
    Trigger principle mechanical short-travel release
    Connection format for plug-in heads (rectangular socket)
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value without setting scale (requires torque analyser)
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value preset
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 195.5 mm
    Lever length including factory calibration reference dimension [l3] 225.5 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657450 50
    EAN / GTIN 4045197995933
    Manufacturer number 657450 50

    Description

    Version:

    One-armed torque wrench without a setting scale. Set the desired torque value with setting tool No. 657452 size 1 in conjunction with a suitable test device.
    Anti-clockwise tightening by reversing the plug-in head. Without plug-in head (base model);for suitable plug-in heads see No. 657582657950.

    Function:

    On reaching the set torque value the wrench triggers giving a “signal”(audible and perceptible) and is then immediately ready for use again.

    Application:

    For controlled screw tightening etc. to specified torques in batch productions.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    ±2% of the set value.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    See No. 657582657950 for suitable plug-in heads.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Torque wrench base unit without scale without plug-in head 50 N·m

    Torque wrench base unit without scale without plug-in head 50 N·m

    Reversible reading Nm Nm
    Data can be recorded no no
    Torque range 10 ;50 10 ;50
    Torque measuring accuracy ±2 ±3
    Standard DIN EN ISO 6789 DIN EN ISO 6789
    Connection format for plug-in heads (rectangular socket) Push-through square drive (ratchet)
    Trigger principle mechanical short-travel release mechanical short-travel release

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart