{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 36 mm | |
Length | 44 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 27 | |
EAN / GTIN | 4045197164179 | |
Manufacturer number | 642120 27 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 27mm |
||||
⌀ drive output end | 36 mm | 36 mm | 36 mm | 36 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 44 mm | 77 mm | 77 mm | 44 mm |
Width across flats | 27 mm | 27 mm | 27 mm | 27 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |