{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 15.4 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 10 | |
EAN / GTIN | 4045197164032 | |
Manufacturer number | 642120 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 10mm |
||||
⌀ drive output end | 15.4 mm | 15.4 mm | 15.4 mm | 15.4 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 77 mm | 38 mm | 77 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |