{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 27.8 mm | |
Length | 39 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 20 | |
EAN / GTIN | 4045197164131 | |
Manufacturer number | 642120 20 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 1/2 inch 20 mm |
|||
⌀ drive output end | 27.8 | 27.8 | 27.8 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 39 | 77 | 38 |
Width across flats | 20 | 20 | 20 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |