{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 27.8 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 20 | |
EAN / GTIN | 4045197542816 | |
Manufacturer number | 642520 20 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket deep, 1/2 inch, Width across flats: 20mm |
|||
⌀ drive output end | 27.8 mm | 27.8 mm | 27.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 77 mm | 39 mm | 38 mm |
Width across flats | 20 mm | 20 mm | 20 mm |
Type of product | Socket insert | Socket insert | Socket insert |