{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 14 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 9 | |
EAN / GTIN | 4045197542700 | |
Manufacturer number | 642520 9 |