{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 25.4 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 18 | |
EAN / GTIN | 4045197542793 | |
Manufacturer number | 642520 18 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch, Width across flats: 18mm |
||||
⌀ drive output end | 25.4 mm | 25.4 mm | 25.4 mm | 25.4 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 77 mm | 38 mm | 38 mm | 77 mm |
Width across flats | 18 mm | 18 mm | 18 mm | 18 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |