{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 22.9 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 16 | |
EAN / GTIN | 4045197164094 | |
Manufacturer number | 642120 16 |