• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch, Width across flats: 30mm

Article no.: 642120 30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 30 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 39.8 mm
Length 44 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642120 30
EAN / GTIN 4045197164186
Manufacturer number 642120 30

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets also available in imperial sizes (GARANT: No. 642132; HOLEX: No. 642122).

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch, Width across flats: 30mm

Bi-hexagon socket, 1/2 inch, Width across flats: 30mm

⌀ drive output end 39.8 mm 39.8 mm 39.8 mm 39.8 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in
Length 44 mm 77 mm 77 mm 44 mm
Width across flats 30 mm 30 mm 30 mm 30 mm
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart