{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 36 mm | |
Length | 44 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642129 27 | |
EAN / GTIN | 4062406061661 | |
Manufacturer number | 642129 27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 27 mm |
||
Drive profile | Bi-hex socket | Bi-hex socket |
Length | 44 | 44 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 27 | 27 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |