• The item cannot be ordered due to missing prices.

Socket set 1/2 inch 32 pieces, Number of pieces: 32

Article no.: 685550 32

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Version with socket
Weight 6.6 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 685550 32
EAN / GTIN 2050001944498
Manufacturer number 685550 32
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Supplied with:

Bi-hexagon sockets: 1 pc. each No. 642129 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver bits: 1 pc. each No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extension: 1 pc. each No. 641029 size 75; 125; 250
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Lid inlay: 1 pc. No. 693352
Storage in: L-BOXX® No. 693330 size 102

Note:

Supplied with tools sorted in L-BOXX®.
The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart