• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch fully insulated, Width across flats: 13mm

Article no.: 637656 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 22 mm
Length 45 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 637656 13
EAN / GTIN 4007555300131
Manufacturer number 300131

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch fully insulated, Width across flats: 13mm

Hexagon socket, 3/8 inch fully insulated, Width across flats: 13mm

⌀ drive output end 22 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm 23.5 mm
Drive profile Hexagon socket Hexagon socket Surfacedrive Hexagon socket Bi-hex socket Hexagon socket Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in
Length 45 mm 25.5 mm 25 mm 25.5 mm 25 mm 45 mm
Width across flats 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart